Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Bulb, UV, Use with 35FV32, PK4

  • Mfr # 0001127PK

  • Zoro # G9352594


product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns

Key Features

For Use With
35FV32
Features
UV
Includes
(4) White Bulbs
Color
White
Operating Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001127PK
Zoro #
G9352594
UPC #
-
Country of Origin
China

Details

For Use With
35FV32
Features
UV
Includes
(4) White Bulbs
Item
Replacement Bulb
Color
White
Operating Voltage
120V AC
For Task Light Type
UV Light
Product Type
Replacement Bulb
Lighting Technology
UV
Compatible with Manufacturer Model Number
UV501, UV502, UV503
Compatible Manufacturer Part Number
UV501, UV502, UV503
Compatible Manufacturer Model Number
UV501, UV502, UV503
For Use With Mfr. Model Number
UV501, UV502, UV503
Compatible with Manufacturer Model No.
UV501, UV502, UV503
Compatible with Mfr. Model No.
UV501, UV502, UV503
For Use with Mfr Model Number
UV501, UV502, UV503
Compatible Pump Manufacturer Part Number
UV501, UV502, UV503
Compatible Mfr. Model Number
UV501, UV502, UV503

Description

Replacement Bulb, Compatible with Manufacturer Model Number UV501, UV502, UV503, Lighting Technology UV, Operating Voltage 120V AC, Product Type Replacement Bulb, Color White, Features UV, For Task Light Type UV Light, Includes (4) White Bulbs, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.