Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Ceiling Examination And Procedure

  • Mfr # ALED070SC

  • Zoro # G1241604


product price: $5,474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Wattage
37 W
Color Rendering Index
95
Operating Voltage
100 to 240V AC
Color Temperature
4300K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALED070SC
Zoro #
G1241604
UPC #
-
Country of Origin
United States

Details

Item
Examination Light
Lighting Technology
LED
Wattage
37 W
Color Rendering Index
95
Operating Voltage
100 to 240V AC
Color Temperature
4300K
Arm Reach
73 in
Maximum Brightness
70,000 lux
Illumination
70,000 Lux @ 1m

Description

Examination Light, Arm Reach 73 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 70,000 Lux @ 1m, Lighting Technology LED, Maximum Brightness 70,000 lux, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 37 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.