Zoro Homepage

Task Light, Clamp-On Task Light, LED, 9W

  • Mfr # CARLT

  • Zoro # G7676210


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Led
Watts
9
Lumens
3400
Arm Length
41 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARLT
Zoro #
G7676210
UPC #
-
Country of Origin
Norway

Dimensions

Arm Length
41 in
Manufacturers Warranty Length
5 yr.
Cord Length
5.4 ft
Individual Arm Lengths
41 in
Power Cord Length
5 1/2 ft
Head Width
3.4 in
Head Height
9.8 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Task Light
Lamp Type
Led
Watts
9
Lumens
3400
Voltage
120
Lamp Included
Yes
Mounting Type
Table
Color
White
Transformer
Plug In
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL 153
Task Light Type
Clamp-On Task Light
Overall Reach
53 in
Switch
Push Button
Cord Conductor
3
Cord Type
SVT
Light Output
2000 Lux @ 24 in
Includes
Mounting Hardware
Special Features
Biofilm and Mold, Can Be Cleaned with Any Detergent or Disinfectant, Integrated Night-Watch, Protected By SteriTouch(R) Antimicrobial Powder Coating, Recessed Light Source Inside Light Head, Versatile Positioning Arm
Medical Lighting Type
Table
Lighting Technology
LED
Color Temperature
3000K
Waterproof
No
Material of Construction
Metal
Color Rendering Index
90
Cord Designation
SVT
Arm Adjustability
None
Wattage
9 W
Medical Application
Surgical/Operatory
Illumination
2,000 lux @ 24 in, 3,400 lux @ 18 in
Lamp Life
50,000 hr
Arm Reach
53 in
Dimmable
Yes
Number of Lamp Heads
1
Operating Voltage
120V AC
Resistance Properties
Antimicrobial
Includes Mounting Hardware
Yes
Activation Type
Hand Switch on Light
Switch Type
Push Button
Arm Material Finish
Powder Coated
Mount Type
Clamp
Includes Bulb
Yes
Power Source
Power Cord and Plug

Description

Task Light, Arm Reach 53 in, Color Rendering Index 90, Color Temperature 3000K, Illumination 2,000 lux @ 24 in, 3,400 lux @ 18 in, Lighting Technology LED, Mounting Location Clamp, Operating Voltage 120V AC, Wattage 9 W, Activation Type Hand Switch on Light, Arm Adjustability None, Arm Material Finish Powder Coated, Color White, Cord Designation SVT, Dimmable Yes, Head Height 9.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.