Zoro Homepage

Wall Examination And Procedure Light

  • Mfr # ALED100W

  • Zoro # G1241692


product price: $6,789.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Wattage
45 W
Illumination
100,000 Lux @ 1m
Operating Voltage
100 to 240V AC
Maximum Brightness
100,000 lux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALED100W
Zoro #
G1241692
UPC #
-
Country of Origin
United States

Details

Item
Examination Light
Lighting Technology
LED
Wattage
45 W
Illumination
100,000 Lux @ 1m
Operating Voltage
100 to 240V AC
Maximum Brightness
100,000 lux
Color Temperature
4300K
Color Rendering Index
95
Arm Reach
73 in

Description

Examination Light, Arm Reach 73 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 100,000 Lux @ 1m, Lighting Technology LED, Maximum Brightness 100,000 lux, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 45 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.