Conference Table, Ash Gray, Laminate/Wood

  • Mfr # 99TBM120SGSVK

  • Zoro # G715890658


product price:  $1,185.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Laminate, Wood
Caster/Glide Type
Leveler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM120SGSVK
Zoro #
G715890658
UPC #
042976079246
Country of Origin
United States

Dimensions

Overall Length
119 in
Overall Width
29 in
Overall Height
48 in
Tabletop Thickness
1 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Laminate, Wood
Caster/Glide Type
Leveler
Edge Material
Laminate, Wood
Includes
Adjustable Leveler, Wire Management Grommet
Number of Supports
2
Assembly
Unassembled
Standards
ANSI/BIFMA
Edge Color
Ash Gray
Bench Color
Ash Gray
Support Style
Traditional Leg
Product Type
Conference Table
Foldable Bench
No
Mobility
Stationary
Tabletop Weight Capacity
200 lb
Tabletop Shape
Boat
Weight Capacity
200 lb
Maximum Number of Seats
10

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.