Conference Table, Ash Gray, Laminate/Wood

  • Mfr # 99TBM96SGSVK

  • Zoro # G615890734


product price:  $998.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Laminate, Wood
Overall Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM96SGSVK
Zoro #
G615890734
UPC #
042976079161
Country of Origin
United States

Dimensions

Overall Length
95 in
Overall Height
42 in
Tabletop Thickness
1 in
Overall Width
29 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Laminate, Wood
Assembly
Unassembled
Bench Color
Ash Gray
Tabletop Weight Capacity
200 lb
Mobility
Stationary
Edge Color
Ash Gray
Product Type
Conference Table
Maximum Number of Seats
8
Edge Material
Laminate, Wood
Weight Capacity
200 lb
Caster/Glide Type
Leveler
Number of Supports
2
Tabletop Shape
Boat
Support Style
Traditional Leg
Includes
Adjustable Leveler, Wire Management Grommet
Foldable Bench
No
Standards
ANSI/BIFMA

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.