Conference Table, Cherry, Laminate/Wood

  • Mfr # 99TBM120HCSVK

  • Zoro # G015890846


product price: $1,185.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99TBM120HCSVK
Zoro #
G015890846
UPC #
042976079260
Country of Origin
United States

Dimensions

Overall Length
119 in
Overall Width
29 in
Overall Height
48 in
Tabletop Thickness
1 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Assembly
Unassembled
Bench Color
Cherry
Caster/Glide Type
Leveler
Edge Color
Cherry
Weight Capacity
200 lb
Tabletop Shape
Boat
Support Style
Traditional Leg
Includes
Adjustable Leveler, Wire Management Grommet
Edge Material
Laminate, Wood
Tabletop Weight Capacity
200 lb
Standards
ANSI/BIFMA
Maximum Number of Seats
10
Product Type
Conference Table
Number of Supports
2
Mobility
Stationary
Foldable Bench
No

Description

Mobile File Cabinets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.