Conference Table, Gray, Laminate/Wood

  • Mfr # 99TBM96PGSVK

  • Zoro # G915890762


product price:  $950.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Laminate, Wood
Caster/Glide Type
Leveler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM96PGSVK
Zoro #
G915890762
UPC #
042976138431
Country of Origin
United States

Dimensions

Tabletop Thickness
1 in
Overall Length
95 in
Overall Height
42 in
Overall Width
29 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Laminate, Wood
Caster/Glide Type
Leveler
Includes
Adjustable Leveler, Wire Management Grommet
Number of Supports
2
Product Type
Conference Table
Weight Capacity
200 lb
Maximum Number of Seats
8
Bench Color
Gray
Support Style
Traditional Leg
Foldable Bench
No
Standards
ANSI/BIFMA
Assembly
Unassembled
Tabletop Shape
Boat
Edge Material
Laminate, Wood
Edge Color
Gray
Tabletop Weight Capacity
200 lb
Mobility
Stationary

Description

Office Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.