Conference Table, White, Laminate/Wood

  • Mfr # 99TBM96WHSVK

  • Zoro # G215890783


product price:  $950.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
White
Frame Color
White
Frame Material
Laminate, Wood
Product Type
Conference Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM96WHSVK
Zoro #
G215890783
UPC #
042976138257
Country of Origin
United States

Dimensions

Overall Height
42 in
Tabletop Thickness
1 in
Overall Width
29 in
Overall Length
95 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
White
Frame Color
White
Frame Material
Laminate, Wood
Product Type
Conference Table
Caster/Glide Type
Leveler
Includes
Adjustable Leveler, Wire Management Grommet
Tabletop Weight Capacity
200 lb
Weight Capacity
200 lb
Support Style
Traditional Leg
Bench Color
White
Mobility
Stationary
Tabletop Shape
Boat
Maximum Number of Seats
8
Standards
ANSI/BIFMA
Foldable Bench
No
Assembly
Unassembled
Number of Supports
2
Edge Color
White
Edge Material
Laminate, Wood

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.