Hanging File Cabinet, Light Gray

  • Mfr # SDF216PGSU-Z

  • Zoro # G915890601


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Number of Casters/Glides
2
Material
Laminate, Wood
Drawer Slide Type
Ball Bearing
Overall Depth
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDF216PGSU-Z
Zoro #
G915890601
UPC #
042976190576
Country of Origin
United States

Dimensions

Overall Depth
20 1/4 in
Overall Height
27 3/4 in
File Drawer Height
8 7/8 in
File Drawer Width
12 1/4 in
Overall Width
15 3/4 in
Box Drawer Width
12 1/4 in
Box Drawer Height
3 3/8 in
File Drawer Depth
15 3/4 in

Details

Assembly
Unassembled
Number of Casters/Glides
2
Material
Laminate, Wood
Drawer Slide Type
Ball Bearing
Standards
ANSI/BIFMA
Mobility
Mobile
Lockable Drawer Location
Bottom
Mount Type
Freestanding
Lock Parity
Identical
Caster/Glide Type
Hooded
File Drawer Form Factor
A4, Legal, Letter
Number of Locking File Drawers
2
Color
Light Gray
For Use With
Studio C Desk
Configuration
(3) File Drawers
Finish
Brushed Nickel
Number of File Drawers
3
Product Type
Hanging File Cabinet
Item
Desk Pedestal
Locking Mechanism
Key
Number of Drawers
3
Locking Casters
No
Number of Keys
1
Number of Box Drawers
2
File Drawer Extension
100 %

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.