This item is Discontinued.

Bush Business Furniture Key West Accent Cabinet with Doors in Cape Cod Gray KWS146CG-03

Key West Accent Cabinet with Doors in Cape Cod Gray (Discontinued)

  • Mfr # KWS146CG-03
  • Zoro # G903465545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWS146CG-03
Zoro #
G903465545
UPC #
42976140908
Country of Origin
Viet Nam

Dimensions

Width
46.2204
Height
30
Depth
15.7874

Details

Finish
Cape Cod Gray
Color
Cape Cod Gray

Description

The Bush Furniture Key West Accent Cabinet with Doors offers a practical storage and display solution that gives your home a touch of casual style. This 2 door storage cabinet features a versatile design that makes it a perfect choice for use in a home office, living room, entryway or virtually any other residential space. Internal storage compartments on each side contain one fixed shelf and one adjustable shelf to accommodate books, office supplies and household items of various sizes. Cabinet doors open and close on smooth Euro-style hinges for easy access to contents. The open center shelves provide an ideal space to brighten up the room with your favorite pictures and decorations. A post leg design and unique X pattern accents convey a casual appearance that works well with cottage, coastal and modern farmhouse style. Find the perfect look for any space with your choice of slightly distressed Washed Gray, Bing Cherry, Pure White Oak and Cape Cod Gray finish options. This console table with shelves and doors has been rigorously tested to meet Bush Furniture's quality standards for safety, durability and performance. See the full Key West Collection for coordinating items available, including storage, home office, living room and bathroom furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.