This item is Discontinued.

Bush Business Furniture Key West Console Table W/ Storage and Desktop Organizers, Cape Cod Gray KWS028CG

Key West Console Table W/ Storage and Desktop Organizers, Cape Cod Gray (Discontinued)

  • Mfr # KWS028CG
  • Zoro # G300895624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWS028CG
Zoro #
G300895624
UPC #
42976135485
Country of Origin
Viet Nam

Description

The Bush Furniture Key West Console Table with Storage and Desktop Organizers is a perfect way to bring the feel of a coastal retreat to any living space. Unique X pattern accents on the side panels and your choice of several casual finishes present a look that works well in homes that embrace cottage and farmhouse styling. Built-in box drawers organize miscellaneous household supplies while two shelves offer plenty of room for books, decorations and more. The bottom shelf is fixed for stability, and the upper shelf can be raised or lowered to accommodate items of various sizes. The two-piece Desk Organizer includes two smaller drawers for writing utensils, notepads and other home or office supplies. The upper half features vertical and horizontal shelves for sorting mail, memos and work in progress. A felt covering on the bottom of the small hutch set protects the Console Table's surface from scratches. Use the versatile 47W x 16D x 30H sofa table on its own or add the matching Key West Coffee Table, End Tables and 60W TV Stand to create a complete living room furniture set (coordinating items sold separately). This Console Table with Drawers and Shelves has been rigorously tested to meet Bush Furniture's standards for safety, performance and durability and is backed by a . Browse the full Key West Collection for home furnishings with easy going style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.