Shop BUSH BUSINESS FURNITURE
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 31 in D X 66 in H, 61 in W X
- Mfr # EODH260WH-03K
- Zoro # G515891268
product price:Â
$
1,392.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
61 in
Overall Depth
31 in
Overall Height
66 in
Desktop Width
61 in
Includes
(2) Cubicle Panels with Corner Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH260WH-03K
- Zoro #
- G515891268
- UPC #
- 042976117719
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Includes
- (2) Cubicle Panels with Corner Connectors
- Product Type
- Modular Cubicle Workstation
- Number of Desktops
- 1
- Privacy Divider Color
- White
- Assembly
- Unassembled
- Support Style
- Legs
- Standards
- ANSI/BIFMA
- Desktop Color
- White
- Desktop Material
- Laminate, Wood
- Privacy Divider Material
- Fabric, Hardboard
- Frame Material
- Metal
- Frame Color
- White
Dimensions
- Overall Width
- 61 in
- Overall Depth
- 31 in
- Overall Height
- 66 in
- Desktop Width
- 61 in
- Desktop Depth
- 31 in
- Privacy Divider Height
- 66 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.