Modular Cubicle Workstation, 60 in D X 45 in H, 119 in W X
Mfr # EOD560SMR-03K
Zoro # G215891056
product price:Â $2,733.99
/eaKey Features
Overall Width
119 in
Overall Depth
60 in
Overall Height
45 in
Caster/Glide Type
Dual-Wheeled Casters
Privacy Divider Material
Fabric, Hardboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EOD560SMR-03K
Zoro #
G215891056
UPC #
042976365738
Country of Origin
China
Dimensions
Overall Width
119 in
Overall Depth
60 in
Overall Height
45 in
Desktop Width
59 1/2 in
Privacy Divider Height
45 in
Desktop Depth
30 in
Details
Item
Modular Cubicle Workstation
Caster/Glide Type
Dual-Wheeled Casters
Privacy Divider Material
Fabric, Hardboard
Desktop Material
Laminate, Wood
Includes
45H Panels, Drawers
Number of Desktops
2
Frame Color
Cherry
Product Type
Modular Cubicle Workstation
Assembly
Unassembled
Desktop Color
Cherry
Standards
ANSI/BIFMA
Privacy Divider Color
Cherry
Description
Conference Tables
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.