Modular Cubicle Workstation, 60 in D X 45 in H, 60 in W X
Mfr # EOD360WH-03K
Zoro # G515891046
product price:Â $1,137.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Assembly
Unassembled
Desktop Material
Laminate, Wood
Desktop Depth
60 in
Support Style
Legs
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOD360WH-03K
Zoro #
G515891046
UPC #
042976117443
Country of Origin
China
Dimensions
Desktop Depth
60 in
Overall Height
45 in
Overall Depth
60 in
Desktop Width
60 in
Overall Width
60 in
Privacy Divider Height
45 in
Details
Item
Modular Cubicle Workstation
Assembly
Unassembled
Desktop Material
Laminate, Wood
Support Style
Legs
Frame Color
White
Privacy Divider Material
Fabric, Hardboard
Number of Desktops
1
Includes
45H Panels
Privacy Divider Color
White
Product Type
Modular Cubicle Workstation
Desktop Color
White
Standards
ANSI/BIFMA
Description
Bookcases
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.