Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X

  • Mfr # EODH36SWH-03K

  • Zoro # G415891160


product price:  $1,916.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Caster/Glide Type
Dual-Wheeled Casters
Desktop Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EODH36SWH-03K
Zoro #
G415891160
UPC #
042976117870
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Desktop Depth
60 in
Privacy Divider Height
66 in
Desktop Width
60 in

Details

Item
Modular Cubicle Workstation
Caster/Glide Type
Dual-Wheeled Casters
Includes
(2) Cubicle Panels with Corner Connectors, 3 Drawer Mobile File Cabinets, Desk Return
Product Type
Modular Cubicle Workstation
Standards
ANSI/BIFMA
Desktop Color
White
Support Style
Legs
Number of Desktops
1
Frame Color
White
Desktop Material
Laminate, Wood
Privacy Divider Color
White
Frame Material
Metal
Privacy Divider Material
Fabric, Hardboard
Assembly
Unassembled

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.