Shop BUSH BUSINESS FURNITURE
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH560MR-03K
- Zoro # G915891141
product price:Â
$
2,615.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Desktop Depth
60 in
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH560MR-03K
- Zoro #
- G915891141
- UPC #
- 042976101510
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Support Style
- Legs
- Product Type
- Modular Cubicle Workstation
- Privacy Divider Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Desktop Material
- Laminate, Wood
- Frame Color
- Cherry
- Number of Desktops
- 2
- Frame Material
- Metal
- Includes
- (2) Desk Returns, (2) Straight Office Desks, (3) Cubicle Panels with Corner Connectors
- Desktop Color
- Cherry
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Desktop Depth
- 60 in
- Privacy Divider Height
- 66 in
- Desktop Width
- 60 in
Description
Mobile File Cabinets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.