This item is Discontinued.

No Product Image Available

This item is Discontinued.

Bush Business Furniture

Modular Cubicle Workstation, 64 1/2 in D X 62 7/8 in H, 129 in W X (Discontinued)

Mfr # OIAH008MR
Zoro # G915891127
UPC # 042976048501
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIAH008MR
Zoro #
G915891127
UPC #
042976048501
Country of Origin
China

Dimensions

Overall Width
129 in
Overall Depth
64-1/2 in
Overall Height
62-7/8 in
Privacy Divider Height
62 7/8 in
Desktop Depth
64 1/2 in
Desktop Width
64 1/2 in

Details

Item
Modular Cubicle Workstation
Product Type
Modular Cubicle Workstation
Includes
(2) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
Privacy Divider Color
Cherry
Assembly
Unassembled
Standards
ANSI/BIFMA
Support Style
Legs
Number of Desktops
2
Frame Color
Cherry
Privacy Divider Material
Fabric, Hardboard
Desktop Material
Laminate, Wood
Desktop Color
Cherry
Caster/Glide Type
Dual-Wheeled Casters

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.