Zoro Homepage
This item is Discontinued.
Bush Enterprise Collection 60W Low Hutch, Mocha Cherry 2961MC-03

Enterprise Collection 60W Low Hutch, Mocha Cherry (Discontinued)

  • Mfr # 2961MC-03
  • Zoro # G0197637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2961MC-03
Zoro #
G0197637
UPC #
042976296100
Country of Origin
China

Dimensions

Overall Width
60"
Width
60"

Details

Item
Enterprise Collection 60W Low Hutch,Moc

Description

Enterprise Collection 60W Low Hutch,Moc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.