This item is Discontinued.

Bush Business Furniture Key West 48W Small Computer Desk with Hutch in Washed Gray KWD248WG-03

Key West 48W Small Computer Desk with Hutch in Washed Gray (Discontinued)

  • Mfr # KWD248WG-03
  • Zoro # G103465567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KWD248WG-03
Zoro #
G103465567
UPC #
42976140557
Country of Origin
Viet Nam

Dimensions

Height
65.9842
Width
47.5196
Depth
23.622

Details

Finish
Washed Gray
Color
Washed Gray
Weight
138.7

Description

The Bush Furniture Key West 48W Small Computer Desk with Hutch offers a compact workspace solution that brings casual style to your home office. Spread out with a computer, books, paperwork and more on a durable desktop that supports up to 200 pounds. The work surface also includes a built-in wire management grommet to keep unsightly cords and cables out of the way. A convenient pullout shelf provides easy access to your keyboard or laptop while a small box drawer organizes writing utensils, notepads and other small office supplies. Larger materials and equipment can be stashed inside the vertical storage cabinet to maintain a clutter-free workspace. Take advantage of the Hutch's three open compartments to store books or give your home office a personal touch with pictures and decorations. A post leg design and unique X pattern accents convey a casual appearance that works well with cottage, coastal and modern farmhouse style. Find the perfect look for any space with your choice of slightly distressed Washed Gray, Bing Cherry, Pure White Oak and Cape Cod Gray finish options. This home office desk with storage has been tested to meet ANSI/SOHO quality standards for safety and performance. See the full Key West Collection for coordinating items available, including storage, home office, living room and bathroom furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.