This item is Discontinued.

Bush Business Furniture Salinas 48W Writing Desk in Vintage Black SAD148VB-03

Salinas 48W Writing Desk in Vintage Black (Discontinued)

  • Mfr # SAD148VB-03
  • Zoro # G603465487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD148VB-03
Zoro #
G603465487
UPC #
42976140465
Country of Origin
China

Dimensions

Depth
23.622
Height
30
Width
47.5196

Details

Finish
Vintage Black
Color
Vintage Black
Weight
54.15

Description

The Bush Furniture Salinas 48W Writing Desk offers a practical, compact home office solution with casual farmhouse style. Take on your next project or assignment with a computer, books, paperwork and more on a durable work surface that supports up to 200 pounds. The desktop also includes a built-in wire management grommet to keep pesky cords and cables out of the way while you work. Save floor space in compact areas by placing the small desk against a wall or make use of the finished back to take a prominent position facing out into the room. The versatile design is ideal for use as a home office desk, sofa table, console table or entryway table. Salinas' mission-inspired styling includes tapered legs, curved base rails and decorative wood accents. Find the perfect look for your home with slightly weathered Antique White, Cape Cod Gray and Vintage Black finish options. Complete your casual workspace with a Tufted Office Chair, File Cabinet, Bookcase, Storage Cabinet and more (coordinating items sold separately). This small computer desk has been tested to meet ANSI/SOHO quality standards for safety and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.