
Salinas Tall 5 Shelf Bookcase in Cape Cod Gray (Discontinued)
- Mfr # SAB132CG-03
- Zoro # G003466107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAB132CG-03
Zoro #
G003466107
UPC #
42976095741
Country of Origin
China
Dimensions
Depth
12.1653
Height
62.9527
Width
31.7322
Details
Color
Cape Cod Gray
Finish
Cape Cod Gray
Description
Decorative yet functional, the Bush Furniture Salinas 5 Shelf Bookcase brings comfortable storage and display to any room in your home. Inspired by timeless Mission styling, this tall bookshelf conveys a relaxing farmhouse charm with its attractive wood accents and tapered legs. Decorative detailing and curved base rails create a casual construction equally fit for a living room or home office. Built with three adjustable shelves for flexible storage and two fixed shelves for stability, the 32W x 12D x 63H Bookcase proudly displays your personal library along with photos and decorations. Each shelf supports up to 50 pounds, so storing larger items is never a problem. Your choice of seven stylish finishes will have you feeling relaxed wherever you call home. The 5 Shelf Bookcase is tested to meet ANSI/SOHO quality standards for safety and performance. Complete your space with coordinating items from the Salinas Collection, including Desks, Office Chairs, File Cabinets, Living Room Tables and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.