
Bush Furniture 60in Left Hand 3 Position Sit-Stand L-Desk - Graphite Gray / Hansen Cherry - Series C
Mfr # SRC127HCSU
Zoro # G908428552
product price:Â $1,892.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC127HCSU
Zoro #
G908428552
UPC #
42976093778
Country of Origin
United States
Description
the bush business furniture series c left hand 3 position sit to stand l-shaped desk with mobile file cabinet offers an ergonomic workspace for the health-conscious professional. A 60inw x 43ind bow front desk and a 42inw x 24ind sit to stand return attach to form a space-saving configuration, and both feature scratch-resistant 1 inch thick thermally fused laminate surfaces with wire management. The inviting bow front design extends the surface of the l-desk so guests are able to pull up a chair and collaborate. as a quality alternative to desktop risers, the innovative sit to stand return offers all the health benefits of a standing desk with the versatility of more expensive electric height adjustable options. The mechanical lift-n-lock system allows the desktop to lock into place at standing heights of 37, 40 and 43 inches from the floor and easily returns to a seated position. The 3 drawer filing cabinet's bottom drawer opens on smooth full-extension ball bearing slides and holds legal, letter and a4 size files while a built-in lock protects sensitive documents. fixed desks and storage are tested to meet ansi/bifma standards for safety and performance, and the mechanical lift system is rigorously tested to meet bush business furniture's own quality standards. This office furniture set comes in your choice of stylish mocha cherry or hansen cherry with graphite gray finishes and is backed by a 10 year manufacturer's warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.