Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Barrel Connection Kit, 3 ft L

  • Mfr # BFH-K01

  • Zoro # G812477332


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1 in Hose Barbs, (2) 90 Degrees Elbows, 1 in Brass Ball Valve, 1 in ID 3 ft Flex Hose, Roll Plumbers Tape
Product Type
Rain Barrel Connection Kit
Hose Inside Diameter
1 in
Hose Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFH-K01
Zoro #
G812477332
UPC #
818755016999
Country of Origin
United States

Dimensions

Hose Inside Diameter
1 in
Hose Length
3 ft

Details

Item
Rain Barrel Connection Kit
Includes
(2) 1 in Hose Barbs, (2) 90 Degrees Elbows, 1 in Brass Ball Valve, 1 in ID 3 ft Flex Hose, Roll Plumbers Tape
Product Type
Rain Barrel Connection Kit

Description

Rain Barrel Connection Kit,3 ft L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.