Zoro Homepage

Rain Barrel Cover Plate, Plastic, Blk

  • Mfr # 64318

  • Zoro # G612482062


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Black
Material
Plastic
Overall Diameter
4 in
Overall Height
6 in
Product Type
Rain Barrel Cover Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64318
Zoro #
G612482062
UPC #
818755017040
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Height
6 in

Details

Item
Rain Barrel Cover Plate
Color
Black
Material
Plastic
Product Type
Rain Barrel Cover Plate

Description

Rain Barrel Cover Plate,Plastic,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.