Zoro Homepage

Rain Barrel Water Filter, 180 micron

  • Mfr # RHML01

  • Zoro # G812482053


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Filter Size
180 micron
Overall Length
21 in
Product Type
Rain Barrel Water Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHML01
Zoro #
G812482053
UPC #
818755017156
Country of Origin
United States

Dimensions

Filter Size
180 micron
Overall Length
21 in
Overall Width
20 in
Overall Height
15 1/2 in

Details

Item
Rain Barrel Water Filter
Color
Black
Material
Plastic
Product Type
Rain Barrel Water Filter
Flow Capacity
158.5 gpm

Description

Rain Barrel Water Filter,180 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.