Shop BUSHMAN
See all product information
Create Account
Rainwater Harvesting Pump Kit, Dark Brown
- Mfr # 62624
- Zoro # G322918264
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Width
16.8 in
Height
20.6 in
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62624
- Zoro #
- G322918264
- UPC #
- 818755017491
- Country of Origin
- United States
- Color
- Dark Brown
Description
The Bushman Rainwater Harvesting Pump Kit is the perfect solution for efficiently transferring stored rainwater from your tank to where you need it most. Whether you're watering your garden, washing your car, or supplying water to your home, this pump kit delivers dependable performance, ensuring your rainwater harvesting system operates smoothly. Rainwater harvesting pump kit includes assembled .75 HP automatic 115V/60Hz 4-stage booster pump, pump housing, flex hose kit, and instructions. Not for chemical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.