Spruce Creek 54 Gallon Rain Saver Barrel - Antique Brown

  • Mfr # RAINSAVERABR54

  • Zoro # G122918174


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
22 in
Color
Antique Brown
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAINSAVERABR54
Zoro #
G122918174
UPC #
818755017422
Country of Origin
United States

Dimensions

Length
22 in
Width
22 in
Height
36 in

Details

Color
Antique Brown

Description

The Bushman Spruce Creek 54 Gallon Rain Saver is a high-quality rain barrel that blends functionality with a timeless, rustic design. Cast from a real oak barrel, the detailed wood grain makes this rain saver a unique and beautiful addition to any outdoor space. Rotational molded, this rain barrel offers superior durability and UV protection ensuring it will last through seasons of use. With its closed-top and one-piece construction, setup and maintenance is minimal. This barrel features a uniquely designed recessed overflow channel on the top to prevent splashing and divert excess rain while the screened inlet keeps out debris. The included overflow hose in the back of the barrel drains water away from the barrel when it is full. Dual-access spigot ports allow for versatile water extraction, allowing water can filling or connection to hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.