U-Jug Multi-Purpose 5.5 Gallon Utility Storage Jug - Blue
- Mfr # UJUG-BLUE
- Zoro # G222918180
product price:Â
$
41.99
/ea
Key Features
Body Color
Blue
No. of Bottles
1
Height
21.5 in
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UJUG-BLUE
- Zoro #
- G222918180
- UPC #
- 818755017637
- Country of Origin
- United States
Dimensions
- Height
- 21.5 in
- Width
- 10 in
- Length
- 10 in
Details
- Body Color
- Blue
- No. of Bottles
- 1
Description
Designed with a space-efficient square shape, the 5.5 gallon Multi-Purpose Utility Jug is easy to use and store, saving valuable space in your garage, truck, or shed. The durable construction ensures long-lasting use, while the secure cap and high volume non-clog spout make pouring and refilling a breeze. Ideal for everything from water and automotive fluids to absorbents and ice melt, this jug is a versatile must-have for work, outdoor adventures, or emergency preparedness. *This product is not intended for use with gasoline, fuel, or kerosene products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.