
10x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (Discontinued)
- Mfr # 150142R
- Zoro # G009849560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150142R
Zoro #
G009849560
UPC #
029757007698
Country of Origin
China
Dimensions
Objective Diameter
42 mm
Details
Item
Binocular
Magnification
10x
Prism Type
BaK4; Roof
Includes
Fully Multicoated Optics, BaK-4 Prism Glass
Features
Diopter Adjustment; Fog Proof, Water Proof, Water Resistant
Image Stabilization
Optical
Max. Field of View @ 1000 yd
305 ft
Description
10x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements. An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission. As well as updated ergonomics with non-slip soft-touch rubber and easy-grip texture. to give a confident in-hand feel....even with one hand. The ultimate on-the-water viewing companions. Even in the most challenging conditions, our ever-popular H2OTM binoculars stay on board and in your hands with a Soft Texture Grip. O-ring sealed and nitrogen purged, stunning views are assured no matter how wet they get. Updated lightweight aluminum chassis allows for ease and comfort viewing in the field. And to maximize light transmission and clarity, fully multicoated optics and premium-quality BaK-4 prism glass are included. From the streamside to the Gulf Stream, the world looks better through the Bushnell® H2O.Features: WATERPROOF AND FOGPROOF CONSTRUCTION IPX7 waterproof construction is tested by submerging at 1 meter for 30 minutes without any penetration. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements.. FULLY MULTI-COATED, ALL GLASS OPTICS SYSTEM An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission.. NON-SLIP AGGRESSIVE TEXTURE FOR CONFIDENT GRIP AND RUBBER HOUSING FOR DROP PROTECTION Updated ergonomics with non-slip soft-touch rubber and easy-grip texture. Easy-grip runners where grip counts and texture along the sides and bridge of the binocular reduce the chance of dropping and give a confident in-hand feel....even with one hand.. UPDATED LIGHTWEIGHT ALUMINUM BODY CONSTRUCTION FOR UNMATCHED DURABILITY AND ALL-DAY COMFORT Aluminum chassis adds confidence durability that these binoculars can take the abuse of even the most grueling conditions. By reducing the weight of the body, you can use these binoculars comfortably all day... every day.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.