
12x50mm Engage™ Binocular - Black Roof Prism ED/FMC/UWB (Discontinued)
- Mfr # BEN1250
- Zoro # G302943200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEN1250
Zoro #
G302943200
UPC #
29757000699
Country of Origin
China
Description
The ideal binoculars for long-range shooters. The 12x magnification brings distant targets front and center.
Features:
- ED Prime Glass - Bushnell’s highest quality glass delivers amazing color, resolution and contrast, even in low-light conditions.
- Exclusive EXOTM Barrier Protection - Bushnell’s best protective lens coating molecularly bonds to the glass, repelling water, oil, dust, debris and preventing scratches.
- Dielectric Prism Coating - Applied to the prisms, it ensures vivid color reproduction and allows 92% light transmission for bright images.
- PC-3 Phase Coating - Applied to the prisms, it enhances resolution and contrast.
Specifications:
- 12x50mm
- Field of View: 280/93
- Length: 6.5/165
- Weight: 29.2/828
- Eye Relief: 15mm/0.591in
- Exit Pupil: 4.1mm/0.161in
- Close Focus: 10F/3M
- Eye Cups: Twist-Up
- Prism System: Roof
- Prism Glass: BAK-4
- Lens Coating: Fully Multi-coated
- Protective Lens Coating: Exobarrier
- Waterproofing: IPX7
- ED Prime Glass: Yes
- PC3 Phase Coating: Yes
- Dielectric Prism Coating: Yes
- Ultrawide Band Coating: Yes
- Lead-Free Glass: Yes
- Locking Diopter: Yes
- Permafocus: No
- Image Stabilization: No
- Adapts to Tripod: Yes
- Color: Black
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.