Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

8x21mm Black FRP, Box 6L (Discontinued)

  • Mfr # PWV821
  • Zoro # G308054009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWV821
Zoro #
G308054009
UPC #
297570080390
Country of Origin
China

Description

An allmetal chassis is the new PowerView 2s foundation, and its never before been offered at this price The allmetal chassis ensures ruggedness and durability in the harshest elements, meaning the chassis wont crack in the extreme cold of winter, or disform in the intense heat of summer The new metal body also eliminates uneven weight distribution often found in binoculars with plastic chassis Multicoated optics paired with a massive 50mm objective lens, brings in a large amount of light, providing vibrant images for a crisp, clear viewing experience Updated ergonomics and a rich textured rubber armor guarantee you'll always have a firm grip, even in one handLONG LASTING DURABILITY Aluminum alloy chassis provides durability without adding unnecessary weight and bulk MODERN EXTERIOR DESIGN High quality, soft touch rubber and brushed metal texture finishes provide classic performance in a great looking, modern design EASY TO USE AND CONFIDENT GRIP Updated ergonomics with soft touch rubber and easy grip texture along the sides of the binocular, and on the bridge, reduce the chance of dropping and give a confident hand feel Even with one hand GREAT IMAGE QUALITY WITH SHARP FOCUS Multicoated optics draw an incredible amount of light for clear vibrant images, even in lowlight Ultrasmooth focus wheel allows you to focus in on your subject quickly for perfect definition when you need it COMPACT FOLDING ROOF PRISM DESIGN Folding Roof Prism design provides a more compact binocular for ease of use and convenient storage Compact, mid and fullsize options in roof or porro prism from 10x to 20x provide multiple options for your adventures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.