Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bushnell 8x25mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups 138005R

8x25mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (Discontinued)

  • Mfr # 138005R
  • Zoro # G609849557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138005R
Zoro #
G609849557
UPC #
29757007643
Country of Origin
China

Description

8x25mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups. An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission in these H2O 8x25 waterproof binoculars. The Folding Roof Prism design provides a more compact binocular for ease of use and convenient storage. The ultimate on-the-water viewing companions. Even in the most challenging conditions, our ever-popular H2OTM binoculars stay on board and in your hands with a Soft Texture Grip. O-ring sealed and nitrogen purged, stunning views are assured no matter how wet they get. Updated lightweight aluminum chassis allows for ease and comfort viewing in the field. And to maximize light transmission and clarity, fully multicoated optics and premium-quality BaK-4 prism glass are included. From the streamside to the Gulf Stream, the world looks better through the Bushnell® H2O.Features: WATERPROOF AND FOGPROOF CONSTRUCTION IPX7 waterproof construction is tested by submerging at 1 meter for 30 minutes without any penetration. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements.. WATERPROOF AND FOGPROOF CONSTRUCTION IPX7 waterproof construction is tested by submerging at 1 meter for 30 minutes without any penetration. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements.. FULLY MULTI-COATED, ALL GLASS OPTICS SYSTEM An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission.. NON-SLIP AGGRESSIVE TEXTURE FOR CONFIDENT GRIP AND RUBBER HOUSING FOR DROP PROTECTION Updated ergonomics with non-slip soft-touch rubber and easy-grip texture. Easy-grip runners where grip counts and texture along the sides and bridge of the binocular reduce the chance of dropping and give a confident in-hand feel....even with one hand.. UPDATED LIGHTWEIGHT ALUMINUM BODY CONSTRUCTION FOR UNMATCHED DURABILITY AND ALL-DAY COMFORT Aluminum chassis adds confident durability that these binoculars can take the abuse of even the most grueling conditions. By reducing the weight of the body, you can use these binoculars comfortably all day...everyday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.