This item is Discontinued.

Bushnell Binocular, 8 X 42 Magnification, Roof Prism, 325 ft Field of View 158042

Binocular, 8 X 42 Magnification, Roof Prism, 325 ft Field of View (Discontinued)

  • Mfr # 158042
  • Zoro # G4731571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158042
Zoro #
G4731571
UPC #
029757158048
Country of Origin
China

Dimensions

Width (In.)
6 in
Height (In.)
6 7/8 in
Length (In.)
3 in

Details

Item
Binocular
Color
Black
Type
Marine
Magnification
8 X 42
Field of View
325 ft
Prism Type
Roof
Weather Resistant
Fog Resistant, Water Resistant
Includes
Neck Strap and Carrying Case
Min. Distance (Ft.)
12 ft
Tripod Mountable
No
Optical Lens Coating
Multi-Coated
Weight
1.6 lb
Eye Relief
17 mm

Description

Binocular, Magnification 8 x 42, Field of View 325 ft., Prism Type Roof, Length (In.) 3, Width (In.) 6, Height (In.) 6-7/8, Lens Coating Multi, Min. Distance (Ft.) 12, Tripod Mountable No, Weather Resistant Waterproof/Fogproof, Weight 1.6 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.