Zoro Homepage
This item is Discontinued.
Bushnell ED Glass Binocular, 8 X 42 Magnification, Roof Prism, 330 ft Field of View 628042ED

ED Glass Binocular, 8 X 42 Magnification, Roof Prism, 330 ft Field of View (Discontinued)

  • Mfr # 628042ED
  • Zoro # G4710544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628042ED
Zoro #
G4710544
UPC #
029757628053
Country of Origin
Japan

Dimensions

Height (In.)
8-1/4
Width (In.)
8-1/4
Length (In.)
4

Details

Item
Binocular
Type
ED Glass
Magnification
8 X 42
Field of View
330 ft
Prism Type
Roof
Weather Resistant
Waterproof/Fogproof
Tripod Mountable
Yes
Weight
1.6 lb
Optical Lens Coating
Fully Multi-Coated
Includes
Neck Strap and Carrying Case
Min. Distance (Ft.)
8

Description

Binocular, ED Glass, Magnification 8 x 42, Field of View 330 ft., Prism Type Roof, Length (In.) 4, Width (In.) 8-1/4, Height (In.) 8-1/4, Lens Coating Fully Multi and XTR, Min. Distance (Ft.) 8, Tripod Mountable Yes, Weather Resistant Waterproof/Fogproof, Weight 1.6 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.