Zoro Homepage
This item is Discontinued.
Bushnell Legend Binocular, 10 x 26 Magnification, Porro Prism, 262 ft @ 1,000 yd Field of View 190126

Legend Binocular, 10 x 26 Magnification, Porro Prism, 262 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 190126
  • Zoro # G4714272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190126
Zoro #
G4714272
UPC #
029757190123
Country of Origin
China

Dimensions

Width (In.)
5-3/4
Height (In.)
6-1/4
Length (In.)
3-1/4

Details

Item
Binocular
Type
Legend
Magnification
10 x 26
Field of View
262 ft @ 1,000 yd
Prism Type
Porro
Weather Resistant
Y
Weight
15 oz
Optical Lens Coating
Fully Multi-Coated
Tripod Mountable
No
Includes
Deluxe Binocular Harness, Case, Microfiber Cleaning Cloth
Min. Distance (Ft.)
10

Description

Binocular, Legend, Magnification 10 x 26, Field of View 262 ft @ 1000 yd., Prism Type Porro, Length (In.) 3-1/4, Width (In.) 5-3/4, Height (In.) 6-1/4, Lens Coating Fully Multi, Min. Distance (Ft.) 10, Tripod Mountable No, Weather Resistant Y, Weight 15 oz., Includes Deluxe Binocular Harness, Case, Microfiber Cleaning Cloth

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.