Zoro Homepage
This item is Discontinued.
Bushnell Legend Ultra HD Binocular, 8 x 36mm Magnification, 426 ft/1,000 yd Field of View 190836

Legend Ultra HD Binocular, 8 x 36mm Magnification, 426 ft/1,000 yd Field of View (Discontinued)

  • Mfr # 190836
  • Zoro # G4708331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190836
Zoro #
G4708331
UPC #
029757190819
Country of Origin
China

Dimensions

Width (In.)
6
Length (In.)
6
Height (In.)
2.5

Details

Item
Binocular
Type
Legend Ultra HD
Magnification
8 x 36mm
Field of View
426 ft/1,000 yd
Prism Type
Extra Low Dispersion Roof Prism Providing Almost 90% Total Light Transmission
Weather Resistant
100% Waterproof And Fogproof With Permanent Rainguard Anti-Fog Coating On Exterior Lens Surfaces, Detachable Occular And Objective Lens Covers
Optical Lens Coating
Phase Coated
Min. Distance (Ft.)
6.2
Includes
Custom Molded Carrying Case With Strap, Deluxe Vented Bino Harness, Ribbed-Padded Neck Strap, Lens Cloth
Construction
Lightweight Magnesium Chasis, Rubber Armored With Soft-Touch Thumb Grips , Locking Diopter
Standards
IPX7

Description

Field of View 426 ft./1000 yd., Includes Custom Molded Carrying Case With Strap, Deluxe Vented Bino Harness, Ribbed-Padded Neck Strap, Lens Cloth, Prism Type Extra Low Dispersion Roof Prism Providing Almost 90 Percent Total Light Transmission, Standards IPX7, Magnification 8 x 36mm, Lens Coating Fully Multi-Coated, Pc-3 Phase Coated, Ant-Reflective Ultra-Wide Band Coating, Individually Customized For Each Lens Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.