Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Trophy XLT Binocular, 8 X 32mm Magnification, Bak-4 Roof Prism, 393 ft/1,000 yd Field of View 233208

Trophy XLT Binocular, 8 X 32mm Magnification, Bak-4 Roof Prism, 393 ft/1,000 yd Field of View (Discontinued)

  • Mfr # 233208
  • Zoro # G4708216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233208
Zoro #
G4708216
UPC #
029757233202
Country of Origin
China

Dimensions

Width (In.)
4.5
Height (In.)
2
Length (In.)
5

Details

Item
Binocular
Type
Trophy XLT
Magnification
8 X 32mm
Field of View
393 ft/1,000 yd
Prism Type
Bak-4 Roof
Weather Resistant
100% Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers
Min. Distance (Ft.)
9.8
Optical Lens Coating
Fully Multi-Coated
Includes
Padded Carrying Case With Srtap, Binocular Strap, Lens Cloth
Construction
Enviro-Friendly, Rubber Armored Composite Chasis With Built-In Soft-Touch Thumb Grips

Description

Field of View 393 ft./1000 yd., Includes Padded Carrying Case With Srtap, Binocular Strap, Lens Cloth, Prism Type Bak-4 Roof, Magnification 8 X 32mm, Lens Coating Fully Multi-Coated, Ef Glass, Construction Enviro-Friendly, Rubber Armored Composite Chasis With Built-In Soft-Touch Thumb Grips, Trophy XLT, Package Quantity 1, Binocular, Weather Resistant 100 Percent Waterproof And Fogproof, O-Ring Sealed, Dry Nitrogen Purged, Protective Flip-Up Objective Lens Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.