Binoculars, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View

  • Mfr # 131056

  • Zoro # G4714166


product price:  $87.15
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Field of View
341 ft @ 1000 yd
Min. Distance (Ft.)
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131056
Zoro #
G4714166
UPC #
029757165015
Country of Origin
China

Details

Item
Binoculars
Magnification
10x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Field of View
341 ft @ 1000 yd
Min. Distance (Ft.)
20 ft
Weight
1.56 lb
Tripod Mountable
Yes
Construction
Rubber
Eye Relief
10 mm

Description

BUSHNELL POWERVIEW BINOCULAR10X50MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.