Zoro Homepage

Bushnell Speedster II Speed Gun

  • Mfr # 101911

  • Zoro # G304390743


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bushnell Speedster II Speed Gun
Radar Gun Minimum Range
1,500 ft
Radar Gun Speed Measurement
10 to 200 mph
Radar Gun Width
7 in
Radar Gun Height
10 13/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101911
Zoro #
G304390743
UPC #
-
Country of Origin
China

Dimensions

Radar Gun Width
7 in
Radar Gun Height
10 13/100 in
Radar Gun Depth
4 1/4 in

Details

Item
Bushnell Speedster II Speed Gun
Product Type
Bushnell Speedster II Speed Gun
Radar Gun Minimum Range
1,500 ft
Radar Gun Speed Measurement
10 to 200 mph
Radar Gun Speed Accuracy
+/-1 mph

Description

Bushnell Speedster II Speed Gun, Radar Gun Speed Measurement 10 to 200 mph, Radar Gun Minimum Range 1,500 ft, Radar Gun Speed Accuracy +/-1 mph, Radar Gun Height 10 13/100 in, Radar Gun Width 7 in, Radar Gun Depth 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.