
Bushnell Trophy Binocular 8 x 32 - Waterproof/Fogproof (Discontinued)
- Mfr # 333208
- Zoro # G503532241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333208
Zoro #
G503532241
UPC #
29757032089
Country of Origin
China
Description
Trophy Binocular 8 x 32 - Waterproof/Fogproof
Rugged, long-range roof prism is excellent for outdoor travel.
Features:
- BaK-4 prisms
- Fully multi-coated lenses for maximum light transmission and optimum brightness
- Heavy-duty, 100% waterproof/fogproof construction
- 2 step twist-up eyecups allow quick adjustment for optimum eye relief
- Large center-focus knob for precise focusing – even when wearing gloves
- Trim, ergonomic shape for easy, all-day use
- Textured, non-glare, non-slip rubber armor absorbs shock
- Diopter adjustment for precise and reliable adjustments
Specifications:
- Magnification x Obj Lens:8x 32mm
- Close Focus: ft/m10/3
- PC-3 Phase Coating:No
- Lens Coating:Fully Multi-Coated
- Field of View: ft@1000yds/m@1000m393/131
- Adapt to Tripod:Yes
- Eyecups:Twist-Up
- Locking Diopter:No
- Eye Relief: mm16.5
- Focus System:Center
- Exit Pupil: mm4
- Prism Glass:BaK-4
- Water/Fog Proof:Yes
- Prism System:Roof
- Weight: oz/gr15.5/439
- Size Class:Standard
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.