Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Camera Enclosure, 9.0" W, 10.5" Overall H 119754C

Camera Enclosure, 9.0" W, 10.5" Overall H (Discontinued)

  • Mfr # 119754C
  • Zoro # G9527336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119754C
Zoro #
G9527336
UPC #
029757197542
Country of Origin
Unknown

Dimensions

Overall Height
10.5"
Width
9.0"
Depth
3.25"

Details

Item
Camera Enclosure
Number of Spaces
0
Material
Steel
Finish
Painted
Features
Security Case for Trail Cameras, Tree Bark Camouflage

Description

Camera Enclosure, Overall Height 10.5 in, Features Security Case for Trail Cameras, Tree Bark Camouflage, Finish Painted, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.