This item is Discontinued.

Bushnell Compact Binocular, 10X Magnification, Bak-4 Roof Prism, 342 ft @ 1000 yd Field of View 130105

Compact Binocular, 10X Magnification, Bak-4 Roof Prism, 342 ft @ 1000 yd Field of View (Discontinued)

  • Mfr # 130105
  • Zoro # G4430739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130105
Zoro #
G4430739
UPC #
029757130105
Country of Origin
China

Dimensions

Length (In.)
5 in
Height (In.)
2 3/4 in
Width (In.)
4 in

Details

Item
Binocular
Color
Black
Type
Compact
Magnification
10X
Field of View
342 ft @ 1000 yd
Prism Type
Bak-4 Roof
Weather Resistant
Weather-Resistant
Min. Distance (Ft.)
15 ft
Weight
10.23 oz
Eye Relief
12 mm
Optical Lens Coating
Multi-Coated
Construction
Rubber and Hard Plastic
Tripod Mountable
No

Description

Binocular, Compact, Magnification 10X, Field of View 342 ft. @ 1000 yd., Prism Type Bak-4 Roof, Length (In.) 5, Width (In.) 4, Height (In.) 2-3/4, Construction Rubber and Hard Plastic, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 15, Tripod Mountable No, Weather Resistant Yes, Weight 10.23 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.