Zoro Homepage
This item is Discontinued.
Bushnell Compact Binocular, 7 x 26 Magnification, Porro Prism, 363 ft Field of View 620726

Compact Binocular, 7 x 26 Magnification, Porro Prism, 363 ft Field of View (Discontinued)

  • Mfr # 620726
  • Zoro # G4716302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620726
Zoro #
G4716302
UPC #
029757620729
Country of Origin
Japan

Dimensions

Width (In.)
5-3/4
Height (In.)
6
Length (In.)
3-1/2

Details

Item
Compact Binocular
Magnification
7 x 26
Field of View
363 ft
Prism Type
Porro
Includes
Neck Strap and Carrying Case
Tripod Mountable
No
Optical Lens Coating
Fully Multi-Coated
Weight
0.8 lb
Min. Distance (Ft.)
7

Description

Compact Binocular, Magnification 7 x 26, Field of View 363 ft., Prism Type Porro, Length (In.) 3-1/2, Width (In.) 5-3/4, Height (In.) 6, Lens Coating Fully Multi, Min. Distance (Ft.) 7, Tripod Mountable No, Weight 0.8 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.