Zoro Homepage
This item is Discontinued.
Bushnell Compact Binocular, 12 x 32 Magnification, Roof Prism, 240 ft @ 1,000 yd Field of View 131232

Compact Binocular, 12 x 32 Magnification, Roof Prism, 240 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 131232
  • Zoro # G4425942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131232
Zoro #
G4425942
UPC #
029757132321
Country of Origin
China

Dimensions

Height (In.)
3-7/8
Width (In.)
6-1/8
Length (In.)
2-2/3

Details

Item
Compact Binocular
Magnification
12 x 32
Field of View
240 ft @ 1,000 yd
Prism Type
Roof
Weather Resistant
N
Tripod Mountable
No
Min. Distance (Ft.)
35
Weight
11.5 oz
Optical Lens Coating
Fully Coated

Description

Compact Binocular, Magnification 12 x 32, Field of View 240 ft @ 1000 yd., Prism Type Roof, Length (In.) 2-2/3, Width (In.) 6-1/8, Height (In.) 3-7/8, Lens Coating Fully, Min. Distance (Ft.) 35, Tripod Mountable No, Weather Resistant N, Weight 11.5 oz.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.