This item is Discontinued.

Bushnell General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View 134212

General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (Discontinued)

  • Mfr # 134212
  • Zoro # G9527421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134212
Zoro #
G9527421
UPC #
029757134240
Country of Origin
China

Dimensions

Width (In.)
8 1/4 in
Height (In.)
3 1/4 in
Length (In.)
8 7/8 in
Overall Depth
6.3"
Width
7.5"
Height
2.8"

Details

Item
Binocular
Magnification
12x
Prism Type
BaK-4 Porro
Optical Lens Coating
Multi-Coated
Color
Black
Field of View
267 ft @ 1000 yd
Type
General
Tripod Mountable
No
Construction
Rubber and Hard Plastic
Min. Distance (Ft.)
15 ft
Weight
27 oz
Weather Resistant
Weather-Resistant
Eye Relief
15 mm
For Use With
Outdoor, Sports

Description

Binocular, General, Magnification 12X, Field of View 267 ft. @ 1000 yd., Prism Type BaK-4 Porro, Length (In.) 8-7/8, Width (In.) 8-1/4, Height (In.) 3-1/4, Construction Rubber and Hard Plastic, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 15, Tripod Mountable No, Weather Resistant Yes, Weight 27 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.