This item is Discontinued.

Bushnell General Binocular, 7x Magnification, BaK-4 Porro Prism, 325 ft @ 1000 yd Field of View 157050

General Binocular, 7x Magnification, BaK-4 Porro Prism, 325 ft @ 1000 yd Field of View (Discontinued)

  • Mfr # 157050
  • Zoro # G9527379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157050
Zoro #
G9527379
UPC #
029757157058
Country of Origin
China

Dimensions

Height (In.)
3 1/4 in
Width (In.)
8 in
Length (In.)
8 1/2 in

Details

Item
Binocular
Color
Black
Type
General
Magnification
7x
Field of View
325 ft @ 1000 yd
Prism Type
BaK-4 Porro
Weather Resistant
Weather-Resistant
Weight
34.5 oz
Construction
Rubber and Hard Plastic
Tripod Mountable
No
Optical Lens Coating
Multi-Coated
Min. Distance (Ft.)
29.5 ft

Description

Binocular, General, Magnification 7X, Field of View 325 ft. @ 1000 yd., Prism Type BaK-4 Porro, Length (In.) 8-1/2, Width (In.) 8, Height (In.) 3-1/4, Construction Rubber and Hard Plastic, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 29.5, Tripod Mountable No, Weather Resistant Yes, Weight 34.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.