
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134211
Zoro #
G0201766
UPC #
29757134233
Country of Origin
China
Dimensions
Size Class
Standard
Objective Diameter
42 mm
Details
Item
Binocular
Magnification
10x
Prism Type
BaK4; Roof
Color
Black
Eye Relief
16 mm
Features
Armored, Fog Proof, Shock Proof, Water Proof. Multi-coated optics for superior light transmission, Twist-up eyecups, Large center-focus knob for easy adjustments
Max. Exit Pupil
4.20 mm
Focus System
Centre
Max. Field of View @ 1000 yd
341 ft
Description
The all-purpose full-sized H2O 10x 42mm Porro Prism Binoculars are ideal for outdoor activities with your family! These black binoculars have a textured grip and twist-up eyecups that make it versatile. Waterproof and fogproof, enjoy beautiful nature views with these binoculars from Bushnell!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.