Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell H2O Waterproof/Fogproof Binoculars (10x 25 mm) 130105R

H2O Waterproof/Fogproof Binoculars (10x 25 mm) (Discontinued)

  • Mfr # 130105R
  • Zoro # G703659694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130105R
Zoro #
G703659694
UPC #
29757007674
Country of Origin
China

Description

Even in the most challenging conditions, the H2O 10x 25 mm Waterproof/Fogproof Binoculars stay onboard and in your hands with a nonslip soft-touch rubber grip. O-ring sealed and nitrogen purged, stunning views are assured no matter how wet they get. These feature a waterproof and fogproof sealed housing that can withstand immersion in up to 3.3 ft. of water for 30 minutes without taking on any water. Updated lightweight aluminum chassis allows for ease and comfort viewing in the field. To maximize light transmission and clarity, fully multicoated optics and premium-quality BaK-4 prism glass are included.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.