Zoro Homepage
This item is Discontinued.
Bushnell Laser Distance Meter, Range 15 to 3000 ft 202355

Laser Distance Meter, Range 15 to 3000 ft (Discontinued)

  • Mfr # 202355
  • Zoro # G9527589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202355
Zoro #
G9527589
UPC #
029757202352
Country of Origin
China

Details

Item
Laser Rangefinder
Indoor/Outdoor
Outdoor
Maximum Measuring Distance
2550 ft
Accuracy
+/-1/2 yd.
Battery Type
3V CR2
Features
6X Magnification, Fully Waterproof
Includes
Battery, Carrying Case, Neck Strap
Display
LCD

Description

Laser Rangefinder, Accuracy +/-18 in, Includes Battery, Carrying Case, Neck Strap, Features 6X Magnification, Fully Waterproof

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.